EN529 - 6V HD Ind Lantern Bat

Energizer

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Corsicana, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EN529
Manufacturer
Energizer
Manufacturer's Part Number
EN529
Description
6V HD Ind Lantern Bat
Enr EN529.D4 Industrial 6V Lantern Bty
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Batteries & Chargers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
-
UPC/EAN/GTIN
03980005543
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Corsicana
0 (Find nearest stock)
DFW RDC
7
All Stores
122
Resources
Images
 
 
EN529 - Large Image
Attachments
 
 
EN529 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
6 V
Terminal Type
COILED SPRING
Dimensions and Weight
Height
115 MM
Length
66.7 MM
Width
66.7 MM
Descriptions
Product Type
Lantern Battery
extra long description
LANTERN, INDUSTRIAL, ALKALINE TYPE; 66.7 MM; 66.7 MM; 115 MM; 6 V VOLTAGE RATING; COILED SPRING TERMINAL TYPE; ENERGIZER[R] BRAND; ANSI/NEDA NUMBER 908AC, IEC NUMBER 4LR25; OPERATING TEMPERATURE -18 TO 55 DEG C
Description
6V HD IND LANTERN BAT
Long Description
LANTERN BATTERY, LANTERN, INDUSTRIAL, ALKALINE; 6 V; COILED SPRING TERMINAL; HEIGHT 115 MM; WIDTH 66.7 MM; LENGTH 66.7 MM; ENERGIZER[R] BRAND; ANSI/NEDA NUMBER 908AC, IEC NUMBER 4LR25; OPERATING TEMPERATURE -18 TO 55 DEG C
Additional Information
ANSI/NEDA NUMBER 908AC, IEC NUMBER 4LR25; OPERATING TEMPERATURE -18 TO 55 DEG C
Commodity Description
Flshlts & Batts - Batteries & Chargers
Manufacturer Information
Brand
ENERGIZER
Manufacturers Part Number
EN529
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
LANTERN, INDUSTRIAL, ALKALINE
Availability
Status
Inactive
Packaging
Weight per each
1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat