14W33 - Plug WT 20A 125V 2P3W STR Yl

Eaton

  • $55.07 (Each)
  • $55.07 (Each)

  • $550.70 (Per 10)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14W33
Manufacturer
Eaton
Manufacturer's Part Number
14W33
Description
Plug WT 20A 125V 2P3W STR Yl
Eaton Arrow Hart Watertight Straight Blade Plug, #18-10 Awg, 20A, Industrial, 125V, Back Wire, Yellow, Nickel-Plated Brass, IP67, Santoprene Thermoplastic Elastomer, 5-20P, Two-Pole, Three-Wire, Grounding, Screw, 0.30-0.65" In Diameter, Thermoplastic, Bulk
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893630977 / 00040893630977
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.07 (Each)
Standard Packaging
$550.70 (Per 10)
Stock Availability
Cleburne
0
DFW RDC
0
All Stores
0
Resources
Attachments
 
 
14W33 - Specification Sheet
Images
 
 
14W33 - Small Image
 
14W33 - Large Image
 
14W33 - Large Image
 
14W33 - Large Image
 
14W33 - Video
Other Links
 
 
14W33 - Other
 
14W33 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Descriptions
Description
PLUG WT 20A 125V 2P3W STR YL
Extra Long Description
EWD 14W33 Plug WT 20A 125V 2P3W Str
Features
Arrow Hart's broad line of straight blade watertight devices provide superior watertight protection. These versatile products are ideal for food processing plants, oil refineries or chemical processing plants — anywhere that moisture, dirt or corrosive elements may be a factor.
Long Description
Eaton Arrow Hart watertight straight blade plug,#18-10 AWG,20A,Industrial,125V,Back wire,Yellow,Nickel-plated brass,IP67,Santoprene thermoplastic elastomer,5-20P,Two-pole,three-wire,grounding,Screw,0.30-0.65" in diameter,Thermoplastic,Bulk
Product Type
Plug WT 20A 125V 2P3W STR Yl
Special Features
Watertight straight blade
Additional Information
Dimensions
1.8100 IN X 1.8100 IN X 3.4400 IN
Media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
14W33
GTIN
00040893630977
UPC
040893630977
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Watertight
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Environmental Conditions
Damp/Wet
Standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat