183BK - Plug Rubber 15A 125V 2P2W STR Non-Pol BK

Eaton

  • $10.22 (Each)
  • $10.22 (Each)

  • $255.50 (Per 25)

  • $2,555.00 (Per 250)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
183BK
Manufacturer
Eaton
Manufacturer's Part Number
183BK-BOX
Description
Plug Rubber 15A 125V 2P2W STR Non-Pol BK
Eaton Straight Blade Plug , #18-10 Awg, 15A, Commercial, 125V, Back Wire, Black, Brass, Thermoplastic, 1-15P, Two-Pole, Two-Wire, Non Grounding, Screw, 0.328" Diameter, Thermoplastic Rubber, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664214905 / 00032664214905
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.22 (Each)
Carton
$255.50 (Per 25)
Standard Packaging
$2,555.00 (Per 250)
Stock Availability
Little Rock
0
All Stores
0
Resources
Images
 
 
183BK - Small Image
 
183BK - Large Image
 
183BK - Large Image
 
183BK - Large Image
Brochures
 
 
183BK - Brochure
Attachments
 
 
183BK - Specification Sheet
Other Links
 
 
183BK - Other
 
183BK - Other
 
183BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic Rubber
Descriptions
Description
PLUG RUBBER 15A125V 2P2W STR NON-POL BK
Extra Long Description
EWD 183BK-BOX Plug Rubber 15A125V 2
Features
Our compact yet rugged light commercial and standard residential grade plugs and connectors are available in a broad range of designs, materials and configurations for virtually any replacement application or do-it-yourself extension cord creation.
Long Description
Eaton straight blade plug , #18-10 AWG, 15A, Commercial, 125V, Back wire, Black, Brass, Thermoplastic, 1-15P, Two-pole, two-wire, non grounding, Screw, 0.328" diameter, Thermoplastic rubber, ED Box
Product Type
Plug Rubber 15A125V 2P2W STR Non-Pol BK
Special Features
Standard grade plugs & conns
Additional Information
Dimensions
0.7300 IN X 1.1700 IN X 1.9800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
183BK-BOX
GTIN
00032664214905
UPC
032664214905
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Straight Blade Plug
Packaging
Weight per each
0.04
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
NOM,UL,Federal Specification Classification 6221 02
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat