2034B - Wallplate 1G Toggle Thermoset Mid BR

Eaton

  • $0.79 (Each)
  • $0.79 (Each)

  • $19.79 (Per 25)

  • $79.17 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2034B
Manufacturer
Eaton
Manufacturer's Part Number
2034B-BOX
Description
Wallplate 1G Toggle Thermoset Mid BR
Eaton Toggle Wallplate, Brown, Toggle Cutout, Thermoset, Single- Gang, Mid-Size, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664150609 / 00032664150609
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.79 (Each)
Carton
$19.79 (Per 25)
Standard Packaging
$79.17 (Per 100)
Stock Availability
Wichita Falls
0
DFW RDC
0
All Stores
0
Resources
Attachments
 
 
2034B - Specification Sheet
Images
 
 
2034B - Small Image
 
2034B - Large Image
Other Links
 
 
2034B - Other
Brochures
 
 
2034B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WALLPLATE 1G TOGGLE THERMOSET MID BR
Extra Long Description
EWD 2034B-BOX Wallplate 1G Toggle T
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Toggle wallplate, Brown, Toggle Cutout, Thermoset, Single- gang, Mid-size, ED Box
Product Type
Wallplate 1G Toggle Thermoset Mid BR
Special Features
Thermoset, midi and jumbo
Additional Information
Dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2034B-BOX
GTIN
00032664150609
UPC
032664150609
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight per each
0.08
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
CSA Certified,cULus Listed,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat