2052VB0X - Wallplate 2G Decorator Thermoset Mid Iv

Eaton

  • $1.45 (Each)
  • $1.45 (Each)

  • $145.45 (Per 100)
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
2052VB0X
Manufacturer
Eaton
Manufacturer's Part Number
2052V-BOX
Description
Wallplate 2G Decorator Thermoset Mid Iv
Eaton Decorator / Gfci Wallplate, Ivory, Decorator Cutout, Thermoset, Two- Gang, Mid-Size, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664512544 / 00032664512544
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.45 (Each)
Carton
$1.45 (Each)
Standard Packaging
$145.45 (Per 100)
Resources
Attachments
 
 
2052VB0X - Specification Sheet
Images
 
 
2052VB0X - Large Image
 
2052VB0X - Small Image
 
2052VB0X - Video
Other Links
 
 
2052VB0X - Other
Brochures
 
 
2052VB0X - Brochure
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
Wallplate 2G Decorator Thermoset Mid Iv
extra long description
EWD 2052V-BOX Wallplate 2G Decorato
Description
WALLPLATE 2G DECORATOR THERMOSET MID IV
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Special Features
Thermoset, midi and jumbo
Long Description
Eaton Decorator / GFCI wallplate, Ivory, Decorator Cutout, Thermoset, Two- gang, Mid-size, ED Box
Additional Information
media
Yes
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2052V-BOX
GTIN
00032664512544
UPC
032664512544
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.1
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
CSA Certified,cULus Listed,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat