2141LA - Toggle Wallplate La

Eaton

  • Special Order Item
  • $0.00 (Per 0)

  • $2.30 (Each)

  • $34.43 (Per 15)

  • $229.53 (Per 100)

In-Stock: 39 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2141LA
Manufacturer
Eaton
Manufacturer's Part Number
2141LA-BOX
Description
Toggle Wallplate La
Eaton Toggle Wallplate, LT. Almond, Toggle Cutout, Thermoset, Three- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582677 / 00032664582677
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.30 (Each)
Carton
$34.43 (Per 15)
Standard Packaging
None Available
Stock Availability
Lawrence
0 (Find nearest stock)
Lenexa
0
All Stores
39
Resources
Attachments
 
 
2141LA - Specification Sheet
Images
 
 
2141LA - Small Image
 
2141LA - Large Image
Other Links
 
 
2141LA - Other
Brochures
 
 
2141LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
TOGGLE WALLPLATE, LT. ALMOND, TOGG
Extra Long Description
EWD 2141LA-BOX Wallplate 3G Toggle
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Toggle wallplate, Lt. Almond, Toggle Cutout, Thermoset, Three- gang, Standard, ED Box
Product Type
Wallplate 3G Toggle Thermoset STD La
Special Features
Thermoset, std size
Additional Information
Dimensions
0.0800 IN X 6.3700 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2141LA-BOX
GTIN
00032664582677
UPC
032664582677
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight per each
0.16
Carton
15
Package
0
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 39

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
37 View Store

A-L

Location Stock Available
Athens
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat