2151GY - Wallplate 1G Decorator Thermoset STD Gy

Eaton

  • $0.83 (Each)
  • $0.83 (Each)

  • $20.81 (Per 25)

  • $83.23 (Per 100)

  • $208.08 (Per 250)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2151GY
Manufacturer
Eaton
Manufacturer's Part Number
2151GY-BOX
Description
Wallplate 1G Decorator Thermoset STD Gy
Eaton Decorator / Gfci Wallplate, Gray, Decorator Cutout, Thermoset, Single- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664445606 / 00032664445606
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.83 (Each)
Carton
$20.81 (Per 25)
Standard Packaging
$208.08 (Per 250)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
2151GY - Small Image
 
2151GY - Large Image
Other Links
 
 
2151GY - Other
Attachments
 
 
2151GY - Specification Sheet
Brochures
 
 
2151GY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WALLPLATE 1G DECORATOR THERMOSET STD GY
Extra Long Description
EWD 2151GY-BOX Wallplate 1G Decorat
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Decorator / GFCI wallplate, Gray, Decorator Cutout, Thermoset, Single- gang, Standard, ED Box
Product Type
Wallplate 1G Decorator Thermoset STD Gy
Special Features
Thermoset, std size
Additional Information
Dimensions
0.0800 IN X 2.7500 IN X 4.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
2151GY-BOX
GTIN
00032664445606
UPC
032664445606
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.06
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat