231LA - Screw STD Wallplate 1/2" La

Eaton

  • $0.41 (Each)
  • $0.41 (Each)

  • $40.82 (Per 100)

  • $408.20 (Per 1,000)

  • $4,082.00 (Per 10,000)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
231LA
Manufacturer
Eaton
Manufacturer's Part Number
231LA-BOX
Description
Screw STD Wallplate 1/2" La
Eaton Polycarbonate Wallplate Screws, Toggle and Receptacle Wallplate Screws, Light Almond, Metal, #6-32 X 1/2", Wallplate Screws
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664583278 / 00032664583278
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.41 (Each)
Carton
$408.20 (Per 1,000)
Standard Packaging
$4,082.00 (Per 10,000)
Stock Availability
New Braunfels
0
San Antonio RDC
0
All Stores
0
Resources
Attachments
 
 
231LA - Specification Sheet
Images
 
 
231LA - Small Image
 
231LA - Large Image
 
231LA - Large Image
 
231LA - Large Image
Other Links
 
 
231LA - Other
 
231LA - Other
 
231LA - Other
Brochures
 
 
231LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SCREW STD WLPLT REPL 1/2" LA
Extra Long Description
EWD 231LA-BOX Screw Std Wlplt Repl
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton polycarbonate wallplate screws, Toggle and Receptacle Wallplate Screws, Light almond, Metal, #6-32 x 1/2", Wallplate screws
Product Type
Screw STD WLPLT Repl 1/2" La
Special Features
Thermoset, std size
Additional Information
Dimensions
2.0600 IN X 0.9400 IN X 2.8800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
231LA-BOX
GTIN
00032664583278
UPC
032664583278
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Accessories
Packaging
Weight per each
25
Carton
1000
Package
10000
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
CSA Certified,cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat