5131RD - Wallplate 1G Single Recp Nylon STD RD

Eaton

  • $1.08 (Each)
  • $1.08 (Each)

  • $108.06 (Per 100)

  • $162.09 (Per 150)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5131RD
Manufacturer
Eaton
Manufacturer's Part Number
5131RD-BOX
Description
Wallplate 1G Single Recp Nylon STD RD
Eaton Single Receptacle Wallplate, Red, 1.406" Hole Cutout, Nylon, Single- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664461002 / 00032664461002
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.08 (Each)
Carton
$1.08 (Each)
Standard Packaging
$162.09 (Per 150)
Stock Availability
Sulphur
0
Alexandria
0
All Stores
0
Resources
Attachments
 
 
5131RD - Specification Sheet
Images
 
 
5131RD - Small Image
 
5131RD - Large Image
 
5131RD - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WALLPLATE 1G SINGLE RECP NYLON STD RD
Extra Long Description
EWD 5131RD-BOX Wallplate 1G Single
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Single receptacle wallplate, Red, 1.406" Hole Cutout, Nylon, Single- gang, Standard, ED Box
Product Type
Wallplate 1G Single Recp Nylon STD RD
Special Features
Thermoplastic, std and midi
Additional Information
Dimensions
0.0600 IN X 2.7500 IN X 4.5000 IN
Media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
5131RD-BOX
GTIN
00032664461002
UPC
032664461002
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Single receptacle wallplate
Packaging
Weight per each
0.04
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat