83 - Plug Angle Travel Trailer 30A125V2P3W BK

Eaton

  • $28.89 (Each)
  • $28.89 (Each)

  • $722.25 (Per 25)

Availability: In Stock Locally
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
83
Manufacturer
Eaton
Manufacturer's Part Number
83-BOX
Description
Plug Angle Travel Trailer 30A125V2P3W BK
Eaton Arrow Hart Extra Heavy-Duty Angled Plug , #12-10 Awg, 30A, Commercial, 125V, Back Wire, Black, Brass, Urea, TT-30P, Two-Pole, Three-Wire, Grounding, Screw, 0.64", Thermoplastic, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664752216 / 00032664752216
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.89 (Each)
Standard Packaging
$722.25 (Per 25)
Resources
Attachments
 
 
83 - Specification Sheet
Images
 
 
83 - Large Image
 
83 - Large Image
 
83 - Large Image
Brochures
 
 
83 - Brochure
Other Links
 
 
83 - Other
 
83 - Other
 
83 - Other
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
Thermoplastic
Descriptions
Product Type
Plug Angle Travel Trailer 30A125V2P3W BK
Description
PLUG ANGLE TRAVEL TRAILER 30A125V2P3W BK
extra long description
EWD 83-BOX Plug Angle Travel Traile
Long Description
Eaton Arrow Hart extra heavy-duty angled plug , #12-10 AWG, 30A, Commercial, 125V, Back wire, Black, Brass, Urea, TT-30P, Two-pole, three-wire, grounding, Screw, 0.64", Thermoplastic, ED Box
Special Features
Comml grade plugs & conns
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Additional Information
dimensions
3.8800 IN X 2.9400 IN X 2.2500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
83-BOX
GTIN
00032664752216
UPC
032664752216
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Extra heavy-duty angled plug
Packaging
Weight per each
0.25
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL,Federal Specification Classification 6221 02,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat