AHDS60SSR - 60A Disconnect Switch

Eaton Wiring Devices

  • $686.46 (Each)
  • $686.46 (Each)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHDS60SSR
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
AHDS60SSR
Description
60A Disconnect Switch
Eaton Motor Control Disconnect X-Switch, IP69K, IP66 Ingress, #14-4 Awg, 60A, Mounting Feet/Din Rail, Flush or 1/4" Spacing, 600V, Gray, Nema 4X, 12, Enclosure: 316L SS, Washdown, Three-Phase, Rotary, NSF Certified For Food Processing
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
032664755316 / 32664755316 / 00032664755316
Weight per unit
8.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$686.46 (Each)
Stock Availability
Mesa
0 (Find nearest stock)
Phoenix
0
All Stores
6
Resources
Images
 
 
AHDS60SSR - Small Image
 
AHDS60SSR - Large Image
 
AHDS60SSR - Large Image
 
AHDS60SSR - Video
Attachments
 
 
AHDS60SSR - Specification Sheet
Other Links
 
 
AHDS60SSR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
60A
Poles
Three-pole
Voltage Rating
600 V
Descriptions
Description
60A DISCONNECT SWITCH
Extra Long Description
EWD AHDS60SSR Disconnect Switch, 60
Features
Additionally, our non-fused motor control disconnect switch and our new stainless-steel X-Switch are NSF listed for use in food processing. Offering flexible and economical designs for both fused and non-fused applications, Eaton’s Arrow Hart motor control disconnect switches are built for use in harsh industrial applications to address the needs of safety, reduced downtime and code compliance. Our industrial grade, electrical motor controls feature durable lever handles and switch mechanisms that will wit
Long Description
Eaton motor control disconnect X-switch, IP69K, IP66 Ingress, #14-4 AWG, 60A, Mounting feet/DIN rail, flush or 1/4" spacing, 600V, Gray, NEMA 4X, 12, Enclosure: 316L SS, Washdown, Three-phase, Rotary, NSF certified for food processing
Product Type
Disconnect Switch, 60a
Special Features
IP69K, IP66 Ingress Protection Ratings
Additional Information
Dimensions
9.0000 IN X 6.5000 IN X 17.5000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
AHDS60SSR
GTIN
00032664755316
UPC
032664755316
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Motor control disconnect X-switch
Packaging
Weight per each
8.7
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
Environmental Conditions
WashdownFood processingComplex
Nema Rating
124X
Standard
NSF Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
3 View Store

A-L

Location Stock Available
Fort Smith
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat