AHDS60VFD - 60A Disconnect Switch Var Freq Drive

Eaton Wiring Devices

  • $348.18 (Each)
  • $348.18 (Each)

  • $1,392.72 (Per 4)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHDS60VFD
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
AHDS60VFD
Description
60A Disconnect Switch Var Freq Drive
Eaton Motor Control Disconnect Switch, #14-4 Awg, 60A, Industrial, Mounting Feet/Din Rail, Flush or 1/4" Spacing, 600V, Aux. Contacts For VF Drive (Early-Break), Gray, Nema 4X, Enclosure: Valox Thermoplastic, Washdown, Three-Phase, Rotary
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
032664741371 / 32664741371 / 00032664741371
Weight per unit
5.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$348.18 (Each)
Standard Packaging
$1,392.72 (Per 4)
Stock Availability
Cookeville
0 (Find nearest stock)
Nashville RDC
0
All Stores
2
Resources
Images
 
 
AHDS60VFD - Small Image
 
AHDS60VFD - Large Image
 
AHDS60VFD - Large Image
 
AHDS60VFD - Video
Other Links
 
 
AHDS60VFD - Other
Attachments
 
 
AHDS60VFD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
60A DISCONNECT SWITCH VAR FREQ DRIVE
Extra Long Description
EWD AHDS60VFD 60A Disconnect Switch
Features
Additionally, our non-fused motor control disconnect switch and our new stainless-steel X-Switch are NSF listed for use in food processing. Offering flexible and economical designs for both fused and non-fused applications, Eaton’s Arrow Hart motor control disconnect switches are built for use in harsh industrial applications to address the needs of safety, reduced downtime and code compliance. Our industrial grade, electrical motor controls feature durable lever handles and switch mechanisms that will wit
Long Description
Eaton motor control disconnect switch, #14-4 AWG, 60A, Industrial, Mounting feet/DIN rail, flush or 1/4" spacing, 600V, Aux. contacts for VF drive (early-break), Gray, NEMA 4X, Enclosure: VALOX thermoplastic, Washdown, Three-phase, Rotary
Product Type
60A Disconnect Switch Var Freq Drive
Special Features
Motor control switches, swt/encl combos
Additional Information
Dimensions
11.0000 IN X 7.5000 IN X 5.5000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
AHDS60VFD
GTIN
00032664741371
UPC
032664741371
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Motor control disconnect switch
Packaging
Weight per each
5.01
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
Standard
cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
1 View Store

A-L

Location Stock Available
Fort Smith
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat