AHL720C - Conn 20A 277V 2P3W H/L BW

Eaton

  • $58.74 (Each)
  • $58.74 (Each)

  • $587.40 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL720C
Manufacturer
Eaton
Manufacturer's Part Number
AHL720C
Description
Conn 20A 277V 2P3W H/L BW
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664738487 / 00032664738487
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.74 (Each)
Standard Packaging
$587.40 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
AHL720C - Small Image
 
AHL720C - Large Image
Attachments
 
 
AHL720C - Specification Sheet
 
AHL720C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Product Type
Conn 20A 277V 2P3W H/L BW
Description
CONN 20A 277V 2P3W H/L BW
extra long description
EWD AHL720C Conn 20A 277V 2P3W H/L
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Special Features
Industrial grd plugs & conns
Additional Information
dimensions
4.1900 IN X 2.2800 IN X 2.3100 IN
alarm type
Accessories
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AHL720C
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664738487
UPC
032664738487
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Ultra grip
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
New Braunfels
1 View Store
These alternate items can be purchased instead of AHL720C.
Jump To:

Similar Items

Similar items are close alternatives to AHL720C, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 277V...
  • Our Part #: AHCL720C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL720C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($402.20) ·
AHCL720C - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.22

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat