CS420WBU - Switch Toggle 4WAY 20A 120/277V Switchire WH

Eaton

  • $34.25 (Each)
  • $34.25 (Each)

  • $342.50 (Per 10)
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
CS420WBU
Manufacturer
Eaton
Manufacturer's Part Number
CS420W-BU
Description
Switch Toggle 4WAY 20A 120/277V Switchire WH
Commercial Grade Switch, Toggle Actuator Type, Commercial Application, White, 20 A Current Rating, No Indicator, Made In Usa, Screw Mount Mounting Type, 1 - Poles, 4 - Ways, Side Wire Terminals Accept Up to #10 Solid or Stranded Wire Special Features, Culus Listed;Nafta;NOM426;Ul Standards Met, 120/277 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664735172 / 00032664735172
Weight per unit
0.183 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.25 (Each)
Standard Packaging
$342.50 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
621
Resources
Images
 
 
CS420WBU - Small Image
 
CS420WBU - Large Image
Specifications Sheets
 
 
CS420WBU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 621

Location search:

* All prices subject to change.

Begin Live Chat