DF10PC5 - Decorator Dimmer-0-10V 120/277VAC BK Gy W

Eaton

  • $71.85 (Each)
  • $71.85 (Each)

  • $431.10 (Per 6)

In-Stock: 19 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DF10PC5
Manufacturer
Eaton
Manufacturer's Part Number
DF10P-C5
Description
Decorator Dimmer-0-10V 120/277VAC BK Gy W
Eaton 0-10V Decorator Dimmer 120/277VAC 60HZ No Neutral Req Side/ Back Screw Terminals Acpt #14-#12 Wire 0-10V Wire Leads(Purple/Grey) Recm #16-#18 Wire Single Pole or 3WAY App W/A 3WAY SW. Presets Polycarb Const-C5-BK, W, Gy
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664736858 / 00032664736858
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.85 (Each)
Standard Packaging
$431.10 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
19
Resources
Images
 
 
DF10PC5 - Small Image
 
DF10PC5 - Large Image
Attachments
 
 
DF10PC5 - Specification Sheet
Other Links
 
 
DF10PC5 - Other
 
DF10PC5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
DECORATOR DIMMER-0-10V 120/277VAC BK GY W
Extra Long Description
EWD DF10P-C5 Decoratr Dimmer-0-10V,
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Long Description
Eaton 0-10V Decorator dimmer 120/277Vac 60hz NO NEUTRAL REQ Side/ Back screw terminals acpt #14-#12 wire 0-10V wire leads(purple/grey) recm #16-#18 wire Single pole or 3way app w/a 3way sw. Presets Polycarb const-C5-BK,W,GY
Product Type
Decoratr Dimmer-0-10V, 120/277VAC, BK, Gy, W
Special Features
Wallbox Sensors
Additional Information
Dimensions
2.1000 IN X 3.8000 IN X 5.9000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DF10P-C5
GTIN
00032664736858
UPC
032664736858
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Decorator dimmer
Packaging
Weight per each
0.001
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tulsa
18 View Store

A-L

Location Stock Available
Cookeville
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat