EZSPSWS0L - Modular Single Pole Switch CNCTR - Solid

Eaton Wiring Devices

  • $6.78 (Each)
  • $6.78 (Each)

  • $135.60 (Per 20)

In-Stock: 225 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZSPSWS0L
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
EZSPSWSOL
Description
Modular Single Pole Switch CNCTR - Solid
Eaton Ezlink Modular Switch Connector, 20 A, 125 Vac, 60 HZ, Single-Pole, Solid, Three-Wire, Yellow
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664010149 / 00032664010149
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.78 (Each)
Standard Packaging
$135.60 (Per 20)
Stock Availability
Hot Springs
0 (Find nearest stock)
Little Rock
0
All Stores
225
Resources
Images
 
 
EZSPSWS0L - Small Image
 
EZSPSWS0L - Large Image
 
EZSPSWS0L - Large Image
 
EZSPSWS0L - Large Image
Brochures
 
 
EZSPSWS0L - Brochure
Other Links
 
 
EZSPSWS0L - Other
 
EZSPSWS0L - Other
 
EZSPSWS0L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
MODULAR SINGLE POLE SWITCH CNCTR - SOLID
Extra Long Description
EWD EZSPSWSOL Modular Single Pole S
Features
Arrow Hart EZ Link™ modular devices are the most efficient way to wire receptacles and switches for large commercial projects.Designed with contractors in mind to help meet deadlines while saving on labor costs, our EZ Link devices feature a unique design for quick and easy installation – faster than traditional wiring. Engineered from the ground up, the revolutionary design reduces installation errors and allows for secure, aligned and accurate installation the first time… every time.
Long Description
Eaton EZLink modular switch connector, 20 A, 125 Vac, 60 Hz, single-pole, solid, three-wire, yellow
Product Type
Modular Single Pole Switch CNCTR - Solid
Additional Information
Dimensions
0.5280 IN X 1.0280 IN X 7.4800 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
EZSPSWSOL
GTIN
00032664010149
UPC
032664010149
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Modular switch connector
Packaging
Weight per each
0.07
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
NOM,cULus Listed,Federal Specification Classification W-C-596G
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 225

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
185 View Store
Lenexa
40 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat