EZTR6262CHW - Modular 15A TR Deco Half Control WH

Eaton Wiring Devices

  • $38.89 (Each)
  • $38.89 (Each)

In-Stock: 51 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZTR6262CHW
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
EZTR6262CHW
Description
Modular 15A TR Deco Half Control WH
Eaton Ezlink Modular Decorator Receptacle, 15 A, 125 Vac, 60 HZ, Tamper-Resistant, Half Controlled, Nema 5-15R, Three-Wire, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664011801 / 00032664011801
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.89 (Each)
Stock Availability
Lancaster
0 (Find nearest stock)
DFW RDC
0
All Stores
51
Resources
Images
 
 
EZTR6262CHW - Small Image
 
EZTR6262CHW - Large Image
 
EZTR6262CHW - Large Image
 
EZTR6262CHW - Large Image
 
EZTR6262CHW - Video
Other Links
 
 
EZTR6262CHW - Other
 
EZTR6262CHW - Other
 
EZTR6262CHW - Other
Brochures
 
 
EZTR6262CHW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
MODULAR 15A TR DECO HALF CONTROL WH
Extra Long Description
EWD EZTR6262CHW Modular 15A TR Deco
Features
Arrow Hart EZ Link™ modular devices are the most efficient way to wire receptacles and switches for large commercial projects.Designed with contractors in mind to help meet deadlines while saving on labor costs, our EZ Link devices feature a unique design for quick and easy installation – faster than traditional wiring. Engineered from the ground up, the revolutionary design reduces installation errors and allows for secure, aligned and accurate installation the first time… every time.
Long Description
Eaton EZLink modular decorator receptacle, 15 A, 125 Vac, 60 Hz, tamper-resistant, half controlled, NEMA 5-15R, three-wire, white
Product Type
Modular 15A TR Deco, Half CNTRLD, W
Additional Information
Dimensions
1.9100 IN X 1.7500 IN X 4.4000 IN
Media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
EZTR6262CHW
GTIN
00032664011801
UPC
032664011801
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Modular decorator receptacle
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
cULus Listed,NOM,Federal Specification Classification W-C-596G
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 51

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
41 View Store
Phoenix
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat