EZTR6262W - Modular 15A TR Deco WH

Eaton Wiring Devices

  • $30.04 (Each)
  • $30.04 (Each)

In-Stock: 405 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZTR6262W
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
EZTR6262W
Description
Modular 15A TR Deco WH
Eaton Ezlink Modular Decorator Receptacle, 15 A, 125 Vac, 60 HZ, Tamper-Resistant, Nema 5-15R, Three-Wire, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664011924 / 00032664011924
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.04 (Each)
Stock Availability
West Dallas
0 (Find nearest stock)
DFW RDC
0
All Stores
405
Resources
Images
 
 
EZTR6262W - Small Image
 
EZTR6262W - Large Image
 
EZTR6262W - Large Image
 
EZTR6262W - Large Image
 
EZTR6262W - Video
Other Links
 
 
EZTR6262W - Other
 
EZTR6262W - Other
 
EZTR6262W - Other
Brochures
 
 
EZTR6262W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
MODULAR 15A TR DECO WH
Extra Long Description
EWD EZTR6262W Modular 15A TR Deco,
Features
Arrow Hart EZ Link™ modular devices are the most efficient way to wire receptacles and switches for large commercial projects.Designed with contractors in mind to help meet deadlines while saving on labor costs, our EZ Link devices feature a unique design for quick and easy installation – faster than traditional wiring. Engineered from the ground up, the revolutionary design reduces installation errors and allows for secure, aligned and accurate installation the first time… every time.
Long Description
Eaton EZLink modular decorator receptacle, 15 A, 125 Vac, 60 Hz, tamper-resistant, NEMA 5-15R, three-wire, white
Product Type
Modular 15A TR Deco, W
Additional Information
Dimensions
1.9100 IN X 1.7500 IN X 4.4000 IN
Media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
EZTR6262W
GTIN
00032664011924
UPC
032664011924
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Modular decorator receptacle
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
NOM,cULus Listed,Federal Specification Classification W-C-596G
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 405

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
156 View Store
Phoenix
249 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat