GFD20LA - Gfci DF 20A La Slim

Eaton Wiring Devices

  • $34.35 (Each)
  • $34.35 (Each)

In-Stock: 40 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFD20LA
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
GFD20LA
Description
Gfci DF 20A La Slim
Eaton Slim Blankface Gfci Receptacle, Self-Test, #14 - 10 Awg, 20 A, Residential, Commercial, Flush, 125 V, Back and Side Wire, Light Almond, Brass, Blankface, Thermoplastic, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664022791 / 00032664022791
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.35 (Each)
Stock Availability
Rockwall
0 (Find nearest stock)
DFW RDC
0
All Stores
40
Resources
Images
 
 
GFD20LA - Large Image
 
GFD20LA - Large Image
 
GFD20LA - Large Image
 
GFD20LA - Large Image
 
GFD20LA - Small Image
Other Links
 
 
GFD20LA - Other
 
GFD20LA - Other
 
GFD20LA - Other
Attachments
 
 
GFD20LA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
GFCI DF 20A LA SLIM
Extra Long Description
EWD GFD20LA ETN GFCI DF 20A LA SLM
Features
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.
Long Description
Eaton slim blankface GFCI receptacle, self-test, #14 - 10 AWG, 20 A, residential, commercial, flush, 125 V, back and side wire, light almond, brass, Blankface, thermoplastic, two-pole, three-wire, grounding
Product Type
Etn Gfci DF 20A La SLM
Additional Information
Dimensions
1.0300 IN X 1.6900 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
GFD20LA
GTIN
00032664022791
UPC
032664022791
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Slim blankface GFCI receptacle
Packaging
Weight per each
0.24
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
20 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pleasanton
20 View Store

* All prices subject to change.

Begin Live Chat