GFD20V - Slim Blankface Gfci Receptacle, 125V, 20A, Ivory

Eaton Wiring Devices

  • $33.51 (Each)
  • $33.51 (Each)

In-Stock: 29 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFD20V
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
GFD20V
Description
Slim Blankface Gfci Receptacle, 125V, 20A, Ivory
Eaton Slim Blankface Gfci Receptacle, Self-Test, #14 - 10 Awg, 20 A, Residential, Commercial, Flush, 125 V, Back and Side Wire, Ivory, Brass, Blankface, Thermoplastic, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664022807 / 00032664022807
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.51 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
29
Resources
Images
 
 
GFD20V - Large Image
 
GFD20V - Large Image
 
GFD20V - Large Image
 
GFD20V - Large Image
 
GFD20V - Small Image
Attachments
 
 
GFD20V - Specification Sheet
Other Links
 
 
GFD20V - Other
 
GFD20V - Other
 
GFD20V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton slim blankface GFCI receptacle, self-test, #14 - 10 AWG, 20 A, residential, commercial, flush, 125 V, back and side wire, ivory, brass, Blankface, thermoplastic, two-pole, three-wire, grounding
Description
SLIM BLANKFACE GFCI RECEPTACLE,125V, 20A, IVORY
Product Type
Etn Gfci DF 20A Iv SLM
extra long description
EWD GFD20V ETN GFCI DF 20A IV SLM
Features
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.
Additional Information
dimensions
1.0300 IN X 1.6900 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
GFD20V
GTIN
00032664022807
UPC
032664022807
Taxonomies, Classifications, and Categories
Type
Slim blankface GFCI receptacle
Category Description
Residential receptacles
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
12 View Store
San Antonio RDC
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat