GFH20RD - HG Gfci, 20A, 125V, Red, Slim

Eaton

  • $31.58 (Each)
  • $31.58 (Each)

In-Stock: 0 available locally (Plano, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFH20RD
Manufacturer
Eaton
Manufacturer's Part Number
GFH20RD
Description
HG Gfci, 20A, 125V, Red, Slim
Eaton HG Gfci, 20A, 125V, Red, Slim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664022937 / 00032664022937
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.58 (Each)
Stock Availability
Plano
0 (Find nearest stock)
DFW RDC
7
All Stores
18
Resources
Images
 
 
GFH20RD - Small Image
 
GFH20RD - Large Image
 
GFH20RD - Large Image
 
GFH20RD - Video
Attachments
 
 
GFH20RD - Specification Sheet
Other Links
 
 
GFH20RD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton HG GFCI, 20A, 125V, Red, Slim
Product Type
Etn HG Gfci 20A RD SLM
Features
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.
extra long description
EWD GFH20RD ETN HG GFCI 20A RD SLM
Description
HG GFCI, 20A, 125V, RED, SLIM
Additional Information
dimensions
1.3700 IN X 1.7000 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GFH20RD
GTIN
00032664022937
UPC
032664022937
Taxonomies, Classifications, and Categories
Type
Slim GFCI receptacle
Category Description
Commercial receptacles
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater DFW RDC Area

Location Stock Available
DFW RDC
7 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat