PJ720W - Wallplate 1G SGL Rec W/1.6" Hole Poly Mid WH

Eaton

  • $0.98 (Each)
  • $0.98 (Each)

  • $97.96 (Per 100)

  • $195.92 (Per 200)

In-Stock: 262 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ720W
Manufacturer
Eaton
Manufacturer's Part Number
PJ720W
Description
Wallplate 1G SGL Rec W/1.6" Hole Poly Mid WH
Eaton Power Outlet and Locking, White, 1.59" Hole Cutout, Polycarbonate, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664580512 / 00032664580512
Weight per unit
0.062 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.98 (Each)
Carton
$0.98 (Each)
Standard Packaging
$195.92 (Per 200)
Stock Availability
Leesville
0 (Find nearest stock)
Alexandria
0
All Stores
262
Resources
Images
 
 
PJ720W - Small Image
 
PJ720W - Large Image
 
PJ720W - Video
Attachments
 
 
PJ720W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WALLPLATE 1G SGL REC W/1.6" HOLE POLY MID WH
Extra Long Description
EWD PJ720W Wlplt 1G Sgl Rec W/1.6"
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Power outlet and locking, White, 1.59" Hole Cutout, Polycarbonate, Single- gang, Mid-size
Product Type
WLPLT 1G SGL Rec W/1.6" Hole Poly Mid WH
Special Features
Thermoplastic, std and midi
Additional Information
Dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
Media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
PJ720W
GTIN
00032664580512
UPC
032664580512
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Power outlet and locking wallplate
Packaging
Weight per each
0.062
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 262

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available
Jacksonville - FL
39 View Store
Tampa
175 View Store

A-L

Location Stock Available
Dallas
48 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat