PJS265BK - Wallplate 5G Deco Screwless Poly Mid BK

Eaton Wiring Devices

  • $19.45 (Each)
  • $19.45 (Each)

  • $116.70 (Per 6)

In-Stock: 46 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJS265BK
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
PJS265BK
Description
Wallplate 5G Deco Screwless Poly Mid BK
Eaton Screwless Wallplate, Screwless, Black, Decorator Cutout, Polycarbonate, Five- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664617140 / 00032664617140
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.45 (Each)
Standard Packaging
$116.70 (Per 6)
Stock Availability
Wichita Falls
0 (Find nearest stock)
DFW RDC
0
All Stores
46
Resources
Images
 
 
PJS265BK - Large Image
 
PJS265BK - Small Image
Attachments
 
 
PJS265BK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
N/A
Voltage Rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
4.875 IN Length 10.38 IN Width 0.5 IN Height
Descriptions
Description
WALLPLATE 5G DECO SCREWLESS POLY MID BK
Extra Long Description
EWD PJS265BK Wallplate 5G Deco Scre
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Screwless wallplate, Screwless, Black, Decorator Cutout, Polycarbonate, Five- gang, Mid-size
Product Type
Wallplate 5G Deco Screwless Poly Mid BK
Special Features
Screwless Wall Plates
Additional Information
Dimensions
0.0100 IN X 10.3700 IN X 4.8700 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Eaton Wiring Devices
Manufacturers Part Number
PJS265BK
GTIN
00032664617140
UPC
032664617140
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Residential plates
Type
Screwless wallplate
Packaging
Weight per each
0.24
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Surface Mount
Standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 46

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
10 View Store

M-Z

Location Stock Available
Round Rock
12 View Store

* All prices subject to change.

Begin Live Chat