S993SP - Cover 1G WP SGL Recp Vert 1.625"D MTL Gy

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S993SP
Manufacturer
Eaton
Manufacturer's Part Number
S993-SP
Description
Cover 1G WP SGL Recp Vert 1.625"D MTL Gy
Eaton Weatherproof Cover, Self-Closing, Surface Mount, Gray, 1.625 In Diameter, Wet, Electrostatically Painted, Powder Coated Metal, Single-Gang, Vertical, Standard
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
032664540998 / 00032664540998
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
S993SP - Small Image
 
S993SP - Large Image
 
S993SP - Large Image
 
S993SP - Large Image
Attachments
 
 
S993SP - Specification Sheet
Other Links
 
 
S993SP - Other
 
S993SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Electrostatically paintedPowder coated metal
Material, Color, and Finish
Color
Gray
Descriptions
Description
COVER 1G WP SGL RECP VERT 1.625"D MTL GY
extra long description
EWD S993-SP Cover 1G WP Sgl Recp Ve
Product Type
Cover 1G WP SGL Recp Vert 1.625"D MTL Gy
Features
From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality.
Long Description
Eaton weatherproof cover, Self-closing, Surface mount, Gray, 1.625 in diameter, Wet, Electrostatically painted, powder coated metal, Single-gang, Vertical, Standard
Special Features
Self-closing
Additional Information
dimensions
0.7090 IN X 3.1280 IN X 4.7620 IN
Manufacturer Information
Manufacturers Part Number
S993-SP
Brand
Eaton Wiring Devices
GTIN
00032664540998
UPC
032664540998
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
RECEPTACLE COVER
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat