TR7755V - Usb 3.1A Duplex Recp 15A 125V Iv

Eaton

  • $50.47 (Each)
  • $50.47 (Each)

  • $504.70 (Per 10)

In-Stock: 77 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR7755V
Manufacturer
Eaton
Manufacturer's Part Number
TR7755V-BOX
Description
Usb 3.1A Duplex Recp 15A 125V Iv
Eaton Combination Usb Charger With Duplex Receptacle, Tamper Resistant, 15A At 125 Vac, 3.A At 5 VDC, Flush Mount, 125 Vac, 5 VDC, Wire Leads, Ivory, Brass, 5-15R, Two-Pole, Three-Wire, Grounding, Decorator, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664741524 / 00032664741524
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.47 (Each)
Standard Packaging
$504.70 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
77
Resources
Images
 
 
TR7755V - Small Image
 
TR7755V - Large Image
 
TR7755V - Large Image
 
TR7755V - Large Image
 
TR7755V - Video
Other Links
 
 
TR7755V - Other
 
TR7755V - Other
Attachments
 
 
TR7755V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
USB 3.1A DUPLEX RECP 15A 125V IV
Extra Long Description
EWD TR7755V-BOX USB 3.1A DUPLEX REC
Features
Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.
Long Description
Eaton combination USB charger with duplex receptacle, Tamper resistant, 15A at 125 Vac, 3.A at 5 Vdc, Flush mount, 125 Vac, 5 Vdc, Wire leads, Ivory, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic
Product Type
Usb 3.1A Duplex Recp 15A 125V Iv
Special Features
Standard grade deco
Additional Information
Dimensions
2.7500 IN X 2.0000 IN X 4.3600 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TR7755V-BOX
GTIN
00032664741524
UPC
032664741524
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Combination USB charger with duplex receptacle
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 77

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
Nashville
8 View Store
Sherman
1 View Store

* All prices subject to change.

Begin Live Chat