TR817LAB0X - Recp Single TR 15A 125V 2P3W STR Swire La

Eaton

  • $9.19 (Each)
  • $9.19 (Each)

  • $919.00 (Per 100)

In-Stock: 39 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR817LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR817LA-BOX
Description
Recp Single TR 15A 125V 2P3W STR Swire La
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 15A, Commercial, Flush, 125V, Side Wire, Light Almond, Brass, Impact-Resistant Thermoplastic Face and Back Body, 5-15R, Single, Screw, PVC, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664665448 / 00032664665448
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.19 (Each)
Standard Packaging
$919.00 (Per 100)
Stock Availability
Jonesboro
0 (Find nearest stock)
Little Rock
0
All Stores
39
Resources
Images
 
 
TR817LAB0X - Small Image
 
TR817LAB0X - Large Image
 
TR817LAB0X - Large Image
 
TR817LAB0X - Large Image
 
TR817LAB0X - Video
Attachments
 
 
TR817LAB0X - Specification Sheet
Other Links
 
 
TR817LAB0X - Other
 
TR817LAB0X - Other
 
TR817LAB0X - Other
Brochures
 
 
TR817LAB0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
RECP SINGLE TR 15A 125V 2P3W STR SWIRE LA
Extra Long Description
EWD TR817LA-BOX Recp Single TR 15A1
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton commercial specification grade single receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, Light almond, Brass, Impact-resistant thermoplastic face and back body, 5-15R, Single, Screw, PVC, ED Box
Product Type
Recp Single TR 15A125V 2P3W STR Swire La
Special Features
Commercial Grade
Additional Information
Dimensions
1.3000 IN X 0.8700 IN X 4.1900 IN
Media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
TR817LA-BOX
GTIN
00032664665448
UPC
032664665448
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.15
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
NOM,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 39

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
18 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pleasanton
21 View Store

* All prices subject to change.

Begin Live Chat