TRSGF15W3 - Gfci TR ST Duplex 15A125V 3PK Nowallplate WH

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRSGF15W3
Manufacturer
Eaton
Manufacturer's Part Number
TRSGF15W-3-L
Description
Gfci TR ST Duplex 15A125V 3PK Nowallplate WH
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Nylon (Top Housing);PVC (Bottom Housing) Material, White, Tamper Resistant, 0.3800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664742897 / 00032664742897
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TRSGF15W3 - Small Image
 
TRSGF15W3 - Large Image
 
TRSGF15W3 - Large Image
Attachments
 
 
TRSGF15W3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V
Number of Wires
3
Material
Nylon (Top Housing);PVC (Bottom Housing)
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
White
Descriptions
Product Type
Self-Test Duplex Receptacle
Long Description
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Nylon (Top Housing);PVC (Bottom Housing) Material, White, Tamper Resistant, 0.3800 lb
Features
GFCI receptacles are designed with the safety of the user in mind. In commercial and industrial areas like public bathrooms, breakrooms and food service areas, the NEC(R) requires GFCI receptacles. Arrow Hart Self-Test GFCI receptacles are UL Listed and fully compliant with all of the latest UL943 Class A GFCI and UL498 requirements. The Self-Test GFCIs conduct an automatic test periodically to ensure GFCI protection. The device will trip and will not reset if GFCI protection is not available. Additionally
Short Description
15 A, 125 V, Self-Test Duplex Receptacle, White, GFCI, TR, Decorator
Special Features
If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced.
extra long description
EWD TRSGF15W-3-L GFCI TR ST Duplex
Description
GFCI TR ST DUPLEX 15A125V 3PK NOWALLPLATE WH
Additional Information
Receptacle Type
Self Test Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back and Side Wired
Mounting Type
Screw Mount
Resistance Properties
Tamper Resistant
package quantity
1 CT;5 PK
Standards Met
UL Listed;NEC Requirement;cULus Listed to UL498 & UL943, File no. E60120;NOM 426
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
TRSGF15W-3-L
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664742897
UPC
032664742897
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Residential
Availability
Status
Inactive
Packaging
Weight
0.3800 lb
Weight per each
0.38
Carton
1
Package
5
Uses, Certifications, and Standards
nema rating
NEMA 5-15R
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TRSGF15W3.
Jump To:

Similar Items

Similar items are close alternatives to TRSGF15W3, though they may not be 100% alike.

Gfci TR ST Duplex 15A125V 3PK Nowlplt WH 4742897
  • Our Part #: TRSGF15W3L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TRSGF15W-3
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($71.69) ·
TRSGF15W3L - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$71.69

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat