TRUSBPDAC15WB0X - TR Recept 15A 5-15R, Usbpd A/C 60W, 125VAC, W

Eaton Wiring Devices

  • $114.41 (Each)
  • $114.41 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRUSBPDAC15WB0X
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
TRUSBPDAC15W-BOX
Description
TR Recept 15A 5-15R, Usbpd A/C 60W, 125VAC, W
Eaton Combination Usb Type-Ac Charger With Power Delivery, 15A 5-15R Receptacle, 60W, 125VAC, W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664016219 / 00032664016219
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.41 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
TRUSBPDAC15WB0X - Small Image
 
TRUSBPDAC15WB0X - Large Image
 
TRUSBPDAC15WB0X - Large Image
 
TRUSBPDAC15WB0X - Large Image
 
TRUSBPDAC15WB0X - Large Image
 
TRUSBPDAC15WB0X - Video
Attachments
 
 
TRUSBPDAC15WB0X - Specification Sheet
Other Links
 
 
TRUSBPDAC15WB0X - Other
 
TRUSBPDAC15WB0X - Other
 
TRUSBPDAC15WB0X - Other
 
TRUSBPDAC15WB0X - Other
Brochures
 
 
TRUSBPDAC15WB0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
TR RECEPT 15A 5-15R, USBPD A/C 60W, 125VAC, W
Extra Long Description
EWD TRUSBPDAC15W-BOX 60W USB Type A
Features
Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.
Long Description
Eaton Combination USB Type-AC Charger with Power Delivery, 15A 5-15R Receptacle, 60W,125Vac, W
Product Type
60W Usb Type Ac W/PD Dup Recp 15A 125V W
Additional Information
Dimensions
1.7900 IN X 2.0300 IN X 4.2100 IN
Media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TRUSBPDAC15W-BOX
GTIN
00032664016219
UPC
032664016219
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
USB with power delivery
Packaging
Weight per each
0.39
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
Standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gainesville
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat