TUL06PC7 - Universal Toggle Dimmer W/ Preset B/Gy/BK, B

Eaton

  • $30.08 (Each)
  • $30.08 (Each)

  • $1,082.88 (Per 36)

In-Stock: 17 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TUL06PC7
Manufacturer
Eaton
Manufacturer's Part Number
TUL06P-C7
Description
Universal Toggle Dimmer W/ Preset B/Gy/BK, B
Eaton Toggle Dimmer, Univ. Toggle Dimmer W/ Preset Brown/Gray/Black, B
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664760792 / 00032664760792
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.08 (Each)
Standard Packaging
$1,082.88 (Per 36)
Stock Availability
Greenville - SC
0 (Find nearest stock)
Charlotte
0
All Stores
17
Resources
Images
 
 
TUL06PC7 - Small Image
 
TUL06PC7 - Large Image
Attachments
 
 
TUL06PC7 - Specification Sheet
Other Links
 
 
TUL06PC7 - Other
 
TUL06PC7 - Other
 
TUL06PC7 - Other
Brochures
 
 
TUL06PC7 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Descriptions
Description
UNIVERSAL TOGGLE DIMMER W/ PRESET B/GY/BK, B
Extra Long Description
EWD TUL06P-C7 Univ. toggle dimmer w
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Long Description
Eaton toggle dimmer, Univ. toggle dimmer w/ preset Brown/Gray/Black, B
Product Type
Univ. Toggle Dimmer W/ Preset B/Gy/BK, B
Additional Information
Dimensions
2.7830 IN X 2.1000 IN X 4.3600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TUL06P-C7
GTIN
00032664760792
UPC
032664760792
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Toggle Dimmer
Packaging
Weight per each
0.175
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Charlotte Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
2 View Store

* All prices subject to change.

Begin Live Chat