UBITBA230 - 2P 30A 120V Challenger Type A Breaker

Connecticut Electric

  • $130.63 (Each)
  • $130.63 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UBITBA230
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBITBA230
Description
2P 30A 120V Challenger Type A Breaker
Con UBITBA230 Challenger 2P 30A Rep
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925021042 / 00094925021042
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.63 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 VAC
Poles
2
Material
DMC
connection
Push On
Dimensions and Weight
Length
0.4
Height
1
Width
3.63
Descriptions
Description
2P 30A 120V CHALLENGER TYPE A BREAKER
Long Description
CON UBITBA230 Challenger 2P 30A rep
Product Type
Challenger 2P 30A Replacement Circuit Breaker
Short Description
CHALLENGER REPL 2P 30A CB
Additional Information
Load Rating
30
Trip Type
Thermal
Manufacturer Information
Manufacturers Part Number
UBITBA230
Brand
Connecticut Electric
GTIN
00094925021042
UPC
094925021042
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Challenger breaker replacement
standard
ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat