DMAPL4070 - 1/4" X 4" X 6" SDS+ 4C Carbide Hammer Drill Bit

Diablo Tools, Inc.

  • $10.03 (Each)
  • $10.03 (Each)

  • $1,003.00 (Per 100)

In-Stock: 1 available locally (Waxahachie, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DMAPL4070
Manufacturer
Diablo Tools, Inc.
Manufacturer's Part Number
DMAPL4070
Description
1/4" X 4" X 6" SDS+ 4C Carbide Hammer Drill Bit
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
-
UPC/EAN/GTIN
008925149897
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.03 (Each)
Standard Packaging
$1,003.00 (Per 100)
Stock Availability
Waxahachie
1 (Check another store)
DFW RDC
26
All Stores
330
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/4" X 4" X 6" SDS+ 4C CARBIDE HAMMER DRILL BIT
Manufacturer Information
Manufacturers Part Number
DMAPL4070
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.13
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 330

Location search:

* All prices subject to change.

Begin Live Chat