DMAPL4140 - 3/8" X 4" X 6" SDS+ 4C Carbide Hammer Drill Bit

FRD

  • $5.89 (Each)
  • $5.89 (Each)

  • $589.00 (Per 100)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DMAPL4140
Manufacturer's Part Number
DMAPL4140
Description
3/8" X 4" X 6" SDS+ 4C Carbide Hammer Drill Bit
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
-
UPC/EAN/GTIN
008925150008
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.89 (Each)
Standard Packaging
$589.00 (Per 100)
Stock Availability
Shreveport
0 (Find nearest stock)
Bossier City
0
All Stores
3
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3/8" X 4" X 6" SDS+ 4C CARBIDE HAMMER DRILL BIT
Manufacturer Information
Manufacturers Part Number
DMAPL4140
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.2
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Bossier City Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat