DMARG1070 - 1/4" X 4" X 6" Carbide Hammer Drill Bit

FRD

  • $7.47 (Each)
  • $7.47 (Each)

  • $373.50 (Per 50)

In-Stock: 98 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DMARG1070
Manufacturer's Part Number
DMARG1070
Description
1/4" X 4" X 6" Carbide Hammer Drill Bit
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Bits, Blades, and Hole Saws
UNSPSC
-
UPC/EAN/GTIN
008925149132
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.47 (Each)
Standard Packaging
$373.50 (Per 50)
Stock Availability
Stephenville
0 (Find nearest stock)
DFW RDC
0
All Stores
98
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/4" X 4" X 6" CARBIDE HAMMER DRILL BIT
Manufacturer Information
Manufacturers Part Number
DMARG1070
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.06
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat