ASH112CRDDA - 12K HP Outdoor Unit 230V

GAP

  • $711.65 (Each)
  • $711.65 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ASH112CRDDA
Manufacturer's Part Number
Description
12K HP Outdoor Unit 230V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Mini Split Equipment
UNSPSC
-
UPC/EAN/GTIN
89434889549
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$711.65 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
12K HP OUTDOOR UNIT 230V
Taxonomies, Classifications, and Categories
Category Description
Mini Split Equipment
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat