PS575 - Plastic Staple 3/4" White 500/Box

Gardner Bender

  • $26.62 (Each)
  • $26.62 (Each)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS575
Manufacturer
Gardner Bender
Manufacturer's Part Number
PS-575
Description
Plastic Staple 3/4" White 500/Box
Staple, 3/4 In Size, Plastic, White, 1 In Length
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162404 - Hardware staples
UPC/GTIN
032076665753 / 00032076665753
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.62 (Each)
Stock Availability
Paris
0 (Find nearest stock)
Tyler
0
All Stores
7
Resources
Images
 
 
PS575 - Small Image
 
PS575 - Large Image
 
PS575 - Large Image
Attachments
 
 
PS575 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Finish
white
Dimensions and Weight
Length
1 in
Size
3/4 in
Descriptions
Description
PLASTIC STAPLE 3/4" WHITE 500/BOX
Features
These polyethylene staples with zinc plated nails are designed to offer fast and easy installation when securing most types of non-metallic cables. The zinc plated nails not only resist rust and corrosion but drive together for fast installation with a hammer while the recessed heads ensure minimum exposure and avoid snags. The smooth polyethylene saddle protects wire and will not rust, rot, or deteriorate. Use to attach all NM cable to joists, framing, and other wood installations.
Long Description
Staple, 3/4 in Size, Plastic, White, 1 in Length
Product Type
Staple
Short Description
Staple, 3/4 in, Plastic
Additional Information
Made In USA
yes
Package Quantity
500 BX
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
Gardner Bender
Manufacturers Part Number
PS-575
GTIN
00032076665753
UPC
032076665753
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.005
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
5 View Store

A-L

Location Stock Available
Lafayette
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat