B240S - Pro Electrician'S Tool Belt Combo - SM 28" - 32"

GAT

  • $164.95 (Each)
  • $164.95 (Each)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B240S
Manufacturer's Part Number
B240-S
Description
Pro Electrician'S Tool Belt Combo - SM 28" - 32"
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches Accessories (Belts, Pads, Etc.)
UNSPSC
-
UPC/EAN/GTIN
873825002418
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.95 (Each)
Stock Availability
Carthage
0 (Find nearest stock)
Nacogdoches
0
All Stores
6
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PRO ELECTRICIAN'S TOOL BELT COMBO - SM 28" - 32"
Manufacturer Information
Manufacturers Part Number
B240-S
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES ACCESSORIES (Belts, Pads, etc.)
Packaging
Weight per each
6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
McKinney
1 View Store

* All prices subject to change.

Begin Live Chat