150PARFLSTGPQ6 - GEL

150PARFLSTGPQ6 - 150W 120V PAR38 Shatter-Resistant Flood Med Base

Ge Lighting

  • $35.23 (for 1 Each)
  • $35.23 (1 Each)
  • $211.38 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    150PARFLSTGPQ6
    Manufacturer
    Ge Lighting
    Manufacturer's Part Number
    150PAR/FL/STGPQ6
    Description
    150W 120V PAR38 Shatter-Resistant Flood Med Base
    Slang Terms

    Suggest a New Term
    Similar Brands

    Category
    Unassigned
    Classification
    Incandescent
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    043168480376 / 00043168480376
    Weight per unit
    0.62 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $35.23 (1 Each)
    Carton
    $35.23 (1 Each)
    Standard Packaging
    $211.38 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    150PARFLSTGPQ6 - Small Image
     
    150PARFLSTGPQ6 - Large Image
    Attachments
     
     
    150PARFLSTGPQ6 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    150 W
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Dimensions and Weight
    Diameter
    4.75 in
    Length
    78211667301
    Descriptions
    Description
    150W 120V PAR38 SHATTER-RESISTANT FLOOD MED BASE
    Product Type
    48037 Incandescent Lamps
    Additional Information
    lumens
    1.7k lm
    average life
    2000.0 KV
    Base
    Medium Skirt (E26/50x39)
    Manufacturer Information
    Brand
    GE Lighting
    Q290
    Manufacturers Part Number
    150PAR/FL/STGPQ6
    sub brand
    Saf-T-Gard®
    GTIN
    00043168480376
    UPC
    043168480376
    Taxonomies, Classifications, and Categories
    Category Description
    INCANDESCENT
    Packaging
    Weight per each
    0.62
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Application
    Shatter-Resistant
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
    Suggest a new slang term for 150PARFLSTGPQ6

    Type in the slang term you'd like to suggest.

* All prices subject to change.