300IF - GEL

300IF - 300W 130V PS35 Mogul Base Frosted Incand Lamp

Ge

  • $10.99 (Each)
  • $10.99 (Each)
  • $263.76 (Per 24)

In-Stock: 9 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    300IF
    Manufacturer
    Ge
    Manufacturer's Part Number
    300/IF
    Description
    300W 130V PS35 Mogul Base Frosted Incand Lamp
    Ge PS35
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Incandescent Lamps - Line A, P, PS Shape Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Incandescent
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    043168210799 / 00043168210799
    Weight per unit
    0.39 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $10.99 (Each)
    Standard Packaging
    $263.76 (Per 24)
    Stock Availability
    Nacogdoches
    9 (Check another store)
    All Stores
    166
    Resources
    Images
     
     
    300IF - Small Image
     
    300IF - Large Image
    Attachments
     
     
    300IF - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    130 WTT
    Wattage
    94414
    Material, Color, and Finish
    Color
    FROST
    Finish
    INSIDE FROST
    Dimensions and Weight
    Diameter
    4.375 in
    Length
    9.37 in
    Descriptions
    Product Type
    21079 Incandescent Lamps
    Description
    300W 130V PS35 MOGUL BASE FROSTED INCAND LAMP
    Long Description
    GE PS35
    Additional Information
    average life
    1000.0 HR
    lumens
    5.15k lm
    Base
    Mogul Screw (E39)
    Manufacturer Information
    Manufacturers Part Number
    300/IF
    Brand
    GE
    30243
    GTIN
    00043168210799
    UPC
    043168210799
    Taxonomies, Classifications, and Categories
    Category Description
    INCANDESCENT
    Packaging
    Weight per each
    0.39
    Carton
    1
    Package
    24
    Uses, Certifications, and Standards
    Application
    Standard IN
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    9 Nacogdoches

    Distribution Centers

    Location Stock Available
    View Store
    81 Amarillo
    View Store
    23 Little Rock

    A-L

    Location Stock Available
    View Store
    6 Borger
    View Store
    8 Cabot
    View Store
    26 Dumas

    M-Z

    Location Stock Available
    View Store
    6 N Little Rock
    View Store
    5 Russellville
    View Store
    2 Stuttgart


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 300IF

    Type in the slang term you'd like to suggest.

* All prices subject to change.