38PAR30HFL25 - GEL

38PAR30HFL25 - E26 38W 2850K PAR30 Halogen Flood Lamp

Tungsram

  • $43.62 (Per 6)
  • $7.27 (Each)
  • $43.62 (Per 6)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    38PAR30HFL25
    Manufacturer
    Tungsram
    Manufacturer's Part Number
    38PAR30H/FL25
    Description
    E26 38W 2850K PAR30 Halogen Flood Lamp
    38PAR30H/FL25
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Halogen Lamps - Halogen Parabolic Reflector Pa  Mark as Incorrect
    Suggest a New Category
    Classification
    Halogen
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    043168691666 / 00043168691666
    Weight per unit
    0.5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    6
    Unit
    $7.27 (Each)
    Carton
    $43.62 (Per 6)
    Standard Packaging
    $43.62 (Per 6)
    Resources
    Images
     
     
    38PAR30HFL25 - Small Image
     
    38PAR30HFL25 - Large Image
    Attachments
     
     
    38PAR30HFL25 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    CONDUIT BUSHING, THREADED FEMALE TYPE; ZINC PLATED IRON MATERIAL; 25/32 INCH; RIGID CONDUIT/IMC USED ON; UL APPROVAL; 3-5/8 INCH DIAMETER; 25 STANDARD PACKAGE; 3 INCH TRADE SIZE; NON-INSULATED THROAT TYPE; BU MODEL
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Material, Color, and Finish
    color rendering index (cri)
    100 W
    Dimensions and Weight
    Length
    3.62 Inches
    Diameter
    3.75 in
    Descriptions
    Product Type
    69166 Pars and Halogen
    Description
    E26 38W 2850K PAR30 HALOGEN FLOOD LAMP
    Long Description
    38PAR30H/FL25
    Additional Information
    average life
    1500.0 HR
    lumens
    580 LU
    Base
    Medium Skirt (E26/50x39)
    Manufacturer Information
    Brand
    TUNGSRAM
    Manufacturers Part Number
    38PAR30H/FL25
    sub brand
    GE halogen
    GTIN
    00043168691666
    UPC
    043168691666
    Taxonomies, Classifications, and Categories
    Category Description
    HALOGEN
    Availability
    minimum qty
    6
    Packaging
    Weight per each
    0.5
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Application
    INDOOR FLOODLIGHT
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 38PAR30HFL25

    Type in the slang term you'd like to suggest.

* All prices subject to change.