45PARHFL25130V - 45W 130V Par 38 Med Base Halogen

Ge Lighting

  • $15.45 (Each)
  • $15.45 (Each)

  • $185.40 (Per 12)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
45PARHFL25130V
Manufacturer
Ge Lighting
Manufacturer's Part Number
45PAR/H/FL25-130
Description
45W 130V Par 38 Med Base Halogen
Ge Hir(TM) PAR38 Halogen Lamp
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Halogen
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168162319 / 00043168162319
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.45 (Each)
Standard Packaging
$185.40 (Per 12)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
45PARHFL25130V - Small Image
 
45PARHFL25130V - Large Image
Attachments
 
 
45PARHFL25130V - Specification Sheet
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
120/130 V
Wattage
37373
Shape
PAR38
Material, Color, and Finish
color temperature
2,750 K
Dimensions and Weight
Diameter
4.750 in
Length
5.3130 in
Descriptions
Description
45W 130V PAR 38 MED BASE HALOGEN
extra long description
GEL 45PAR/H/FL25 16231 PARS AND HAL
Product Type
16231 Pars and Halogen
Long Description
GE HIR(tm) PAR38 Halogen Lamp
Special Features
Energy Saving
Additional Information
average life
2,500 h;5,000 h
lumens
410/540
Base
Medium Skirt (E26/50x39)
Manufacturer Information
Manufacturers Part Number
45PAR/H/FL25-130
Brand
30243
sub brand
HIR (TM)
GTIN
00043168162319
UPC
043168162319
Taxonomies, Classifications, and Categories
Category Description
HALOGEN
Type
Halogen PAR
Availability
Status
Inactive
Packaging
Weight per each
0.88
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area