53ACLH2PK120 - GEL

53ACLH2PK120 - 78797 Hal Lamp

Ge

  • $5.69 (for 1 Each)
  • $5.69 (1 Each)
  • $34.14 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    53ACLH2PK120
    Manufacturer
    Ge
    Manufacturer's Part Number
    53A/CL/H-2PK
    Description
    78797 Hal Lamp
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Halogen Lamps - Line BT, TB Shape Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Quartz
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    043168787970 / 00043168787970
    Weight per unit
    0.35 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $5.69 (1 Each)
    Standard Packaging
    $34.14 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    192 Each
    Resources
    Images
     
     
    53ACLH2PK120 - Small Image
     
    53ACLH2PK120 - Large Image
    Attachments
     
     
    53ACLH2PK120 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    53 W
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Material, Color, and Finish
    Color
    Clear reveal®
    Finish
    Clear reveal®
    color rendering index (cri)
    100 Watt
    color temperature
    2950.0 KV
    Dimensions and Weight
    Diameter
    2.375 in
    Length
    4.43 in
    Descriptions
    Description
    78797 HAL LAMP
    Product Type
    78797 Pars and Halogen
    Additional Information
    Base
    Medium Screw (E26)
    lumens
    1.05k lm
    average life
    1000.0 HR
    Manufacturer Information
    Manufacturers Part Number
    53A/CL/H-2PK
    sub brand
    GE energy-efficient Crystal Clear
    Brand
    Q290
    GTIN
    00043168787970
    UPC
    043168787970
    Taxonomies, Classifications, and Categories
    Category Description
    QUARTZ
    Packaging
    Weight per each
    0.35
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Application
    Standard IN
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    12 Atlanta
    View Store
    7 Austin RDC
    View Store
    72 Little Rock
    View Store
    55 San Antonio RDC

    A-L

    Location Stock Available
    View Store
    12 Hot Springs
    View Store
    2 Huntsville
    View Store
    14 Kenedy

    M-Z

    Location Stock Available
    View Store
    7 N. San Antonio
    View Store
    6 Rome
    View Store
    1 Temple
    View Store
    4 Uvalde


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 53ACLH2PK120

    Type in the slang term you'd like to suggest.

* All prices subject to change.