60PARH1500FL25TP - GEL

60PARH1500FL25TP - 60W PAR38 Indoor/Outdoor Floodlight

Tungsram

  • $8.37 (Each)
  • $8.37 (Each)
  • $50.22 (Per 6)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    60PARH1500FL25TP
    Manufacturer
    Tungsram
    Manufacturer's Part Number
    60PARH1100FL30TP-120
    Description
    60W PAR38 Indoor/Outdoor Floodlight
    Ge Energy-Efficient Halogen 60 Watt PAR38 Floodlight 1-Pack
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Halogen Lamps - Halogen Parabolic Reflector Pa  Mark as Incorrect
    Suggest a New Category
    Classification
    Halogen
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    043168627047 / 00043168627047
    Weight per unit
    1.08 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $8.37 (Each)
    Standard Packaging
    $50.22 (Per 6)
    Resources
    Images
     
     
    60PARH1500FL25TP - Small Image
     
    60PARH1500FL25TP - Large Image
     
    60PARH1500FL25TP - Large Image
    Specifications Sheets
     
     
    60PARH1500FL25TP - Specification Sheet
    Attachments
     
     
    60PARH1500FL25TP - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    60 W
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Shape
    PAR38
    Material
    Borosilicate Glass
    Material, Color, and Finish
    color rendering index (cri)
    100 W
    color temperature
    2900 K
    Color Rendering Index
    100
    Base Type
    E26 Medium Screw
    Dimensions and Weight
    Length
    78211667301
    Diameter
    4.75 in
    Descriptions
    Description
    60W PAR38 INDOOR/OUTDOOR FLOODLIGHT
    Product Type
    Halogen PAR38 Lamp
    Long Description
    Halogen PAR38 Lamp, 25 ° Beam Angle, 100, 2900 K, 1070 lm Brightness (Lumens), 60 W, 120 V, Borosilicate Glass Material, 1500 h Average Life, E26 Medium Screw Base, CC-8 Filament, Non Dimmable, 4.75 in Diameter, 5.31 in Length, 1.08 lb
    extra long description
    GEL 60PARH1100FL30TP 62704 PARS AND
    Features
    GE energy-efficient halogen bulbs deliver crisp, white light. This unsurpassed light quality is ideal for adding depth, drama and interest to any room or outdoor space. These GE energy-efficient halogen floodlights use less energy than standard halogen bulbs, saving money on energy. GE energy-efficient halogen floodlights feature lenses designed to provide a precise beam pattern, dispensing broad beams of crisp, white light throughout your home. Use these bulbs in indoor track and recessed fixtures or outd
    Short Description
    Halogen PAR38 Lamp, 25° Beam, 2900K, 1070 lm, 60W, 120V, CC-8
    Additional Information
    lumens
    1.07k lm
    beam angle
    25 °
    average life
    1500 h
    Base
    Medium Screw (E26)
    Brightness (Lumens)
    1070 lm
    Filament Type
    CC-8
    package quantity
    6 CA
    Manufacturer Information
    Brand
    TUNGSRAM
    Manufacturers Part Number
    60PARH1500FL25TP
    sub brand
    GE energy-efficient halogen
    GTIN
    00043168627047
    UPC
    043168627047
    Taxonomies, Classifications, and Categories
    Category Description
    HALOGEN
    Packaging
    Weight
    1.08 lb
    Weight per each
    1.08
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Application
    Floodlight
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 60PARH1500FL25TP

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

51970 - 1G RND WP CVR, (3)1/2HUBS Gry - Hubbell--Raco

From Hubbell--Raco,
1G RND WP CVR, (3)1/2HUBS Gry

$482.83
Per 100
Item Details

56060 - 75-150W Par WP Lampholder Gry - Hubbell--Raco

From Hubbell--Raco,
75-150W Par WP Lampholder Gry

$431.98
Per 100
Item Details

TR270W - Recp TR Duplex 15A 125V 2P3W STR WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Recp TR Duplex 15A 125V 2P3W STR WH

$1.49
Each
Item Details



1257SP - Recp Single Flush 30A 125/250V 3P4W BK - Eaton Wiring Devices

From Eaton Wiring Devices,
Recp Single Flush 30A 125/250V 3P4W BK

$8.73
Each
Item Details

NM94 - 3/8" NM Black Button Snap-In Romex Conn, 1/2"Ko - Arlington Industries

From Arlington Industries,
3/8" NM Black Button Snap-In Romex Conn, 1/2"Ko

$23.85
Per 100
Item Details

7501W - Switch Decorator SP 15A 120/277V WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Switch Decorator SP 15A 120/277V WH

$2.55
Each
Item Details