65R30FL130V - GEL

Also in stock

65BR30PR0130 - 65W Incan BR30 130V Med Base RFL FLD - Ge By Current Lamps
$2.07Per Each

Ge By Current Lamps
65W Incan BR30 130V Med Base RFL FLD


View or Compare

65R30FL130V - 65W 130V BR30 Reflector Flood Med Base Incand Lamp

Ge

  • $3.82 (for 1 Each)
  • $3.82 (1 Each)
  • $114.60 (30 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    65R30FL130V
    Manufacturer
    Ge
    Manufacturer's Part Number
    65R30/FL-130
    Description
    65W 130V BR30 Reflector Flood Med Base Incand Lamp
    BR30 Incandescent Lamp, 2600 K, 725 LM Brightness (Lumens), 65 W, 130 V, CC-6 Filament, 2000 H Average Life, Medium Base, Non Dimmable, 3.75 In Diameter, 5.38 In Length, 0.27 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Incandescent Lamps - Incandescent Reflector R, BR,  Mark as Incorrect
    Suggest a New Category
    Classification
    Incandescent
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    043168468558 / 00043168468558
    Weight per unit
    0.27 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $3.82 (1 Each)
    Standard Packaging
    $114.60 (30 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    816 Each
    Resources
    Images
     
     
    65R30FL130V - Small Image
     
    65R30FL130V - Large Image
    Attachments
     
     
    65R30FL130V - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    65 W
    Voltage Rating
    130 WTT
    Material, Color, and Finish
    color temperature
    2600 K
    2600.0 KV
    Base Type
    Medium
    Dimensions and Weight
    Diameter
    3.75 in
    Length
    5.38 in
    5.37 in
    Descriptions
    Product Type
    46855 Incandescent Lamps
    Br30 Incandescent Lamp
    Description
    65W 130V BR30 REFLECTOR FLOOD MED BASE INCAND LAMP
    Long Description
    Br30 Incandescent Lamp, 2600 K, 725 lm Brightness (Lumens), 65 W, 130 V, CC-6 Filament, 2000 h Average Life, Medium Base, Non Dimmable, 3.75 in Diameter, 5.38 in Length, 0.27 lb
    Short Description
    Br30 Incandescent Lamp, 2600K, 725 lm, 65W, 130V
    Additional Information
    R30 Shape
    Additional Information
    Brightness (Lumens)
    725 lm
    Filament Type
    CC-6
    average life
    2000 h
    2000.0 KV
    package quantity
    30 CA
    lumens
    670 lm
    Base
    Medium Screw (E26)
    Manufacturer Information
    Manufacturers Part Number
    65R30/FL
    65R30/FL-130
    Brand
    G.E. Lighting (Lampblst)
    Q290
    sub brand
    WATT-MISER(R)
    GTIN
    00043168468558
    UPC
    043168468558
    Taxonomies, Classifications, and Categories
    Category Description
    INCANDESCENT
    Packaging
    Weight
    0.27 lb
    Weight per each
    0.27
    Carton
    1
    Package
    30
    Uses, Certifications, and Standards
    Application
    Floodlight;Indoor
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    39 Deer Park
    View Store
    82 Houston RDC
    View Store
    12 Tulsa
    View Store
    3 West Monroe

    A-L

    Location Stock Available
    View Store
    15 Bryan
    View Store
    70 Conroe
    View Store
    25 Galena Park
    View Store
    59 Galveston
    View Store
    71 Humble
    View Store
    52 Huntsville
    View Store
    17 Katy
    View Store
    150 League City

    M-Z

    Location Stock Available
    View Store
    60 Pearland
    View Store
    30 Spring
    View Store
    75 Stafford
    View Store
    56 Tomball


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 65R30FL130V

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

65R40FLLL120 - 65W BR40 120V Incan - Ge By Current Lamps

From Ge By Current Lamps,
65W BR40 120V Incan

$7.23
Per Each
Item Details

6103WBELL - 6" WHT SS MTL BFL, WHT SF RNG - Eaton Lighting

From Eaton Lighting,
6" WHT SS MTL BFL, WHT SF RNG

$3.46
Per Each
Item Details

1597TRW - 15A 125V Gfci RCPT - Pass & Seymour/Legrand

From Pass & Seymour/Legrand,
15A 125V Gfci RCPT

$13.97
Per Each
Item Details



TP8W - 1G Dup Recp Plate - Pass & Seymour/Legrand

From Pass & Seymour/Legrand,
1G Dup Recp Plate

$28.97
Per 100 Each
Item Details

70PSELL - 6" Trim Wet Location and Air-Tite Listed White Tri - Eaton Lighting

From Eaton Lighting,
6" Trim Wet Location and Air-Tite Listed White Tri

$18.15
Per Each
Item Details

3864 - 30A 4WI Flush Dryer Recp - Pass & Seymour/Legrand

From Pass & Seymour/Legrand,
30A 4WI Flush Dryer Recp

$1,095.55
Per 100 Each
Item Details