F13DBX827EC0 - 13W Plug In CFL Double Biax G24D-1 Base 2700K

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F13DBX827EC0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F13DBX/827/ECO
Description
13W Plug In CFL Double Biax G24D-1 Base 2700K
Ge Ecolux®, 13 WTT, 91 V, 900 LM, 2700 KV, 82 Cri, 5.24 In Length, G24D-1 Base, 10000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168975902 / 00043168975902
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F13DBX827EC0 - Small Image
 
F13DBX827EC0 - Large Image
Attachments
 
 
F13DBX827EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
13.0
Voltage Rating
91.0
Material, Color, and Finish
color temperature
2700.0
color rendering index (cri)
82.0
Dimensions and Weight
Length
5.24
Descriptions
Description
13W PLUG IN CFL DOUBLE BIAX G24D-1 BASE 2700K
Product Type
97590 Plug In CFL
extra long description
GEL F13DBX/827/ECO 97590 PLUG IN CF
Long Description
GE Ecolux®, 13 WTT, 91 V, 900 LM, 2700 KV, 82 CRI, 5.24 IN Length, G24d-1 Base, 10000 HR Average Life
Additional Information
average life
10000.0
lumens
900.0
Base
G24d-1
Manufacturer Information
Manufacturers Part Number
F13DBX/827/ECO
Brand
GE Current, a Daintree company
GTIN
00043168975902
UPC
043168975902
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.16
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat