F25T12CWRSWM - 25W T12 36" Cool White 52 Cri Bi-Pin Watt Miser

Ge

  • $14.19 (Each)
  • $14.19 (Each)

  • $340.56 (Per 24)

In-Stock: 15 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F25T12CWRSWM
Manufacturer
Ge
Manufacturer's Part Number
F25T12/CW/RS/WM
Description
25W T12 36" Cool White 52 Cri Bi-Pin Watt Miser
Fluorescent Lamp, Rapid Start; 25 W; 36 Inch Nominal Length; Shape Designation T12; G13 Medium 2 Pin Base; Initial Intensity 1925 Lumen; Color Rendering Index 60; Color Temperature 4100 K; Life 18000 HR; Standard Package 24 Per Case
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fluorescent
UNSPSC
-
UPC/EAN/GTIN
04316844599
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.19 (Each)
Standard Packaging
$340.56 (Per 24)
Stock Availability
Enid
0 (Find nearest stock)
Oklahoma City
0
All Stores
15
Resources
Images
 
 
F25T12CWRSWM - Small Image
Attachments
 
 
F25T12CWRSWM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Initial Intensity
1925 LUMEN
Wattage
25 W
Material, Color, and Finish
Base Type
G13 MEDIUM 2 PIN
Color Rendering Index
60 A
Color Temperature In Kelvin
30 Amp at 120/240 Volt AC, 25 Amp at 277 Volt AC/12.5 Amp at 480 Volt AC (Non-Conductive)
Descriptions
Commodity Description
Lamps - Fluorescent
Description
25W T12 36" COOL WHITE 52 CRI BI-PIN WATT MISER
Long Description
FLUORESCENT LAMP, RAPID START; 25 W; 36 INCH NOMINAL LENGTH; SHAPE DESIGNATION T12; G13 MEDIUM 2 PIN BASE; INITIAL INTENSITY 1925 LUMEN; COLOR RENDERING INDEX 60; COLOR TEMPERATURE 4100 K; LIFE 18000 HR; STANDARD PACKAGE 24 PER CASE
Additional Information
Initial Intensity In Lumen
1.5 Amp at 208 Volt AC, 1.4 Amp at 230 Volt AC, 0.7 Amp at 460 Volt AC
Nominal Length
36 INCH
Nominal Length In Ft
3 in
Nominal Length In Inch
36 W
Manufacturer Information
Brand
GE LIGHTING, INC./LAMPS
Manufacturers Part Number
F25T12/CW/RS/WM
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
RAPID START
Packaging
Standard Package
24 PER CASE
Weight per each
0.53
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Bridgeport
15 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat