F96T8SP41H0 - 86W T8 96" 4100K 78 Cri RDP Fluorescent Lamp

Ge Current, A Daintree Company

  • $32.87 (Each)
  • $32.87 (Each)

  • $788.88 (Per 24)

In-Stock: 28 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F96T8SP41H0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F96T8/SP41/HO
Description
86W T8 96" 4100K 78 Cri RDP Fluorescent Lamp
Gel F96T8/SP41/Ho 12538 Fluorescent
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168125383 / 00043168125383
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.87 (Each)
Standard Packaging
$788.88 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
28
Resources
Images
 
 
F96T8SP41H0 - Small Image
 
F96T8SP41H0 - Large Image
Attachments
 
 
F96T8SP41H0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
86.0
Material, Color, and Finish
Color Rendering Index (Cri)
78.0
Color Temperature
4100.0
Dimensions and Weight
Diameter
1.0
Length
96.0
Descriptions
Description
86W T8 96" 4100K 78 CRI RDP FLUORESCENT LAMP
Long Description
GEL F96T8/SP41/HO 12538 FLUORESCENT
Product Type
12538 Fluorescent
Additional Information
Average Life
18000.0
Base
Recessed Double Contact (R17d)
Lumens
8000.0
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
F96T8/SP41/HO
GTIN
00043168125383
UPC
043168125383
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.8
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
League City
16 View Store

M-Z

Location Stock Available
Wichita Falls
12 View Store

* All prices subject to change.

Begin Live Chat