FC16T9CW - 40W T9 16" Cir-C-Line 60 Cri Cool White Fluor

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FC16T9CW
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
FC16T9/CW
Description
40W T9 16" Cir-C-Line 60 Cri Cool White Fluor
Gel FC16T9/CW 33893 Fluorescent
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Circular La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168338936 / 00043168338936
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
FC16T9CW - Small Image
 
FC16T9CW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40.0
Material, Color, and Finish
color temperature
4100.0
color rendering index (cri)
60.0
Dimensions and Weight
Diameter
1.125
Length
16.0
Descriptions
Product Type
33893 Fluorescent
Description
40W T9 16" CIR-C-LINE 60 CRI COOL WHITE FLUOR
Long Description
GEL FC16T9/CW 33893 FLUORESCENT
Additional Information
average life
12000.0
lumens
2700.0
Base
4-Pin (G10q)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
FC16T9/CW
GTIN
00043168338936
UPC
043168338936
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.08
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat