FLE26HT32827 - 26W Spiral Self-Ballasted E26 120V 2700K Compact

Ge Lighting

  • $5.02 (Each)
  • $5.02 (Each)

  • $50.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLE26HT32827
Manufacturer
Ge Lighting
Manufacturer's Part Number
FLE26HT3/2/827
Description
26W Spiral Self-Ballasted E26 120V 2700K Compact
Ge Soft White Spiral T3 - Facilities, Retail Display, Hospitality, Office, Restaurant
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168158367 / 00043168158367
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.02 (Each)
Standard Packaging
$50.20 (Per 10)
Resources
Attachments
 
 
FLE26HT32827 - Specification Sheet
Images
 
 
FLE26HT32827 - Small Image
 
FLE26HT32827 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
26 CI
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color temperature
2700.0 KV
color rendering index (cri)
82 W
Dimensions and Weight
Length
78325025656
Descriptions
Description
26W SPIRAL SELF-BALLASTED E26 120V 2700K COMPACT
Product Type
15836 Fluorescent Energy Eff
extra long description
GEL FLE26HT3/2/827 15836 FLUORESC
Long Description
GE Soft White Spiral T3 - Facilities, Retail Display, Hospitality, Office, Restaurant
Additional Information
lumens
1.75k lm
average life
10000.0 HR
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
FLE26HT3/2/827
Brand
30243
sub brand
Soft White
GTIN
00043168158367
UPC
043168158367
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.27
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat