-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Wattage
-
10 W
- Shape
-
Cooper Halo
- Voltage Rating
-
120 V
- Material
-
Glass
- Material, Color, and Finish
-
- color temperature
-
3000 k
- Color
-
White
- Color Rendering Index
-
80
- Finish
-
white
- Base Type
-
E26 Medium Screw
- Dimensions and Weight
-
- Length
-
4.4 in
- Descriptions
-
- Long Description
-
A19 LED Lamp, 120 ° Beam Angle, 80, 3000 K, 800 lm Brightness (Lumens), 10 W, 120 V, White, Glass Material, 15000 h Average Life, E26 Medium Screw Base, Dimmable, 4.4 in Length
- Description
-
10W LED A19 DIM 30K 80CRI 800LM
- Product Type
-
A19 LED Lamp
- Short Description
-
A19 LED Lamp, 3000K, 10W, 120V, 800LM
- extra long description
-
GEL LED10DA19/830 69119 A-line LED
- Additional Information
-
- average life
-
15000
- lumens
-
Fluorescent industrial lighting fixture
- Base
-
Medium Screw
- dimmable
-
Yes
- beam angle
-
120 °
- Brightness (Lumens)
-
800 lm
- Standards Met
-
cULus Listed;RoHS Compliant
- package quantity
-
6 CA
- Energy Star
-
yes
- Manufacturer Information
-
- Manufacturers Part Number
-
LED10DA19/830
- Brand
-
GE Current
- sub brand
-
GE LED Lamps
- GTIN
-
00043168691192
- UPC
-
043168691192
- Taxonomies, Classifications, and Categories
-
- Category Description
-
LED A-LINE SHAPE LAMPS
- Packaging
-
- Weight per each
-
0.29
- Carton
-
1
- Package
-
6
- Uses, Certifications, and Standards
-
- Application
-
Damp Location
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.