LED11DAV35K - 10.5W Led A19 50K Dim 850LM

Ge Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED11DAV35K
Manufacturer
Ge Lighting
Manufacturer's Part Number
LED11DAV3/5K
Description
10.5W Led A19 50K Dim 850LM
A19 Led Lamp, 120 ° Beam Angle, 80, 5000 K, 920 LM Brightness (Lumens), 10.5 W, 120 V, White, Glass Material, 15000 H Average Life, Medium Base, Dimmable, 4.4 In Length
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168959278 / 00043168959278
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Corsicana
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
LED11DAV35K - Large Image
 
LED11DAV35K - Large Image
 
LED11DAV35K - Large Image
Specifications Sheets
 
 
LED11DAV35K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10.5 W
Voltage Rating
120 V
Material
Glass
Material, Color, and Finish
Color Rendering Index
80
color temperature
5000 k
Finish
white
Base Type
Medium
color rendering index (cri)
80 A
Dimensions and Weight
Length
4.4 in
Descriptions
Description
10.5W LED A19 50K DIM 850LM
Product Type
A19 LED Lamp
Long Description
A19 LED Lamp, 120 ° Beam Angle, 80, 5000 K, 920 lm Brightness (Lumens), 10.5 W, 120 V, White, Glass Material, 15000 h Average Life, Medium Base, Dimmable, 4.4 in Length
Short Description
A19 LED Lamp, 5000K, 10.5W, 120V
extra long description
GEL LED11DAV3/5K 95927 LED
Special Features
Color Rendering Index (CRI) 80, Length 4.43IN
Additional Information
beam angle
120 °
Brightness (Lumens)
920 lm
average life
15000 h
dimmable
Yes
Standards Met
cULus Listed
package quantity
6 CA
lumens
900 V/mil
Base
E26
Manufacturer Information
Manufacturers Part Number
LED11DAV3/5K
Brand
GE Lighting
GTIN
00043168959278
UPC
043168959278
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
E26 base
Availability
Status
Inactive
Packaging
Weight per each
0.53
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LED11DAV35K.
Jump To:

Similar Items

Similar items are close alternatives to LED11DAV35K, though they may not be 100% alike.

A19 Led Lamp, 120 ° Beam Angle, 80, 5000 K, 800 LM Brightness (Lumens), 10 W, 12...
  • Our Part #: LED10DA19850
  • Corsicana Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED10DA19/850
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($52.44) ·
LED10DA19850 - Ge By Current Lamps

Corsicana Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.74

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat